Motion
6034
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #00050453
MFR #6034
Price$2,020.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #00050453
MFR #6034

Mfr description
6034
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,020.29/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    15.84 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6034
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This 6034 Radial/Deep Groove Ball Bearing offers 170 mm bore diameter, straight bore, open closure, 260 mm outside diameter, and 42 mm width.
  • Manufacturer Catalog Number
    6034
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    179000 N
  • Radial Static Load Capacity
    172000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801201926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)