Motion
6019ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #00050475
MFR #6019ZZC3
Price$502.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #00050475
MFR #6019ZZC3

Mfr description
6019ZZC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$502.18/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    145 mm
  • Overall Height
    24 mm
  • Overall Length
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.65 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6019ZZC3 is a 95 mm bore radial deep groove ball bearing with a 145 mm outside diameter and 24 mm width, double shielded for durability.
  • Manufacturer Catalog Number
    6019ZZC3
  • Manufacturer Upc Number
    029176087455
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    60500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176087455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)