Motion
6040-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 51 mm Width, Open, Without Snap Ring
MI ITEM #00050486
MFR #6040-M-C3
Price$4,118.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 51 mm Width, Open, Without Snap Ring
MI ITEM #00050486
MFR #6040-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,118.69/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    31.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6040-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 200 mm bore diameter, open closure, 310 mm outside diameter, and 51 mm overall width for industrial uses.
  • Manufacturer Catalog Number
    6040-M-C3
  • Max Rpm
    3650 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    231000 N
  • Radial Static Load Capacity
    243000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801202015

Overview

Mfr description
6040-M-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text