Overview
Mfr description
TR587745 BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity104000 N
- Static Load Capacity191000 N
- SeriesTR
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TR587745 Machined Type Needle Roller Bearing features a 58 mm bore diameter, 77 mm outside diameter, 45 mm overall width, and an open closure design, making it suitable for industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data