Motion
200K
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00050509
MFR #200K
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00050509
MFR #200K

Mfr description
200 K BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.43/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.354 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K or N , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    200 K BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The P200K Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, open closure, 30 mm outside diameter, and 9 mm width.
  • Manufacturer Catalog Number
    200K
  • Manufacturer Upc Number
    087796047679
  • Max Operating Temperature
    120° C
  • Max Rpm
    17480 rpm
  • Maximum Operating RPM
    30000 RPM (grease), 35000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1500 lbf
  • Radial Static Load Capacity
    590 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796047679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)