Motion
6200C3
Angular Contact Bearing - Without Snap Ring
Mi Item #00050517
MFR #6200C3
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - Without Snap Ring
Mi Item #00050517
MFR #6200C3

Mfr description
6200 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)