Motion
6200ZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Shielded
Mi Item #00050530
MFR #6200ZC3
Price$20.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Shielded
Mi Item #00050530
MFR #6200ZC3

Mfr description
6200 Z C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.04/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    9 mm
  • Overall Length
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6200ZC3 is a radial deep groove ball bearing with a 10 mm bore, single shielded, 30 mm outside diameter, and 9 mm width for robust applications.
  • Manufacturer Catalog Number
    6200ZC3
  • Manufacturer Upc Number
    029176013614
  • Max Rpm
    30000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    2390 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)