Motion
6200-ZZ C3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00050545
MFR #6200-ZZ C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00050545
MFR #6200-ZZ C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GBC.6200-77-30E BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    120° to 248°
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    28000 rpm
  • Series
    6200
  • Radial Static Load Capacity
    2384 lbf
  • Manufacturer Catalog Number
    6200-ZZ C3
  • UPC_NO
    662300090817
  • Weight
    0.060 lb
  • Description
    GBC.6200-77-30E BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200-ZZ C3 is a 10mm bore radial/deep groove ball bearing with a 30mm OD and 9mm width, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought