Motion
6200ZZC3

JTEKT KOYO
6200ZZC3

Angular Contact Bearing - 0.3937 in Bore, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00050550
MFR #6200ZZC3
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6200ZZC3

Angular Contact Bearing - 0.3937 in Bore, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00050550
MFR #6200ZZC3

Mfr description
6200ZZC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)