Motion
6200ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded
MI ITEM #00050561
MFR #6200ZZ
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded
MI ITEM #00050561
MFR #6200ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.68/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    9 mm
  • Overall Length
    9 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6200ZZ is a 10 mm bore radial deep groove ball bearing with a 30 mm outside diameter and 9 mm width, double shielded for reliability.
  • Manufacturer Catalog Number
    6200ZZ
  • Manufacturer Upc Number
    029176013621
  • Max Rpm
    30000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    2390 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013621

Overview

Mfr description
6200 ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text