Motion
6200 RSJEM

SKF
6200 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Sealed, Without Snap Ring
Mi Item #00050573
MFR #6200 RSJEM
Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6200 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Sealed, Without Snap Ring
Mi Item #00050573
MFR #6200 RSJEM

Mfr description
6200 RSJEM (C3) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.07/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6200 RSJEM (C3) BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This 6200 RSJEM Radial/Deep Groove Ball Bearing offers 10 mm bore diameter, straight bore, single sealed closure, 30 mm outside diameter, and 9 mm width.
  • Manufacturer Catalog Number
    6200 RSJEM
  • Max Rpm
    28000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.4 kN
  • Radial Static Load Capacity
    2.36 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576611780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)