Motion
6200-C-2HRS-L038-C3

FAG (SCHAEFFLER)
6200-C-2HRS-L038-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00050579
MFR #6200-C-2HRS-L038-C3
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6200-C-2HRS-L038-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00050579
MFR #6200-C-2HRS-L038-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.35/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6200-C-2HRS-L038-C3
  • Features & Benefits
    • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies • These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and in open and sealed variants • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation 2RS • Shielded on both sides: Prefix designation 2ZR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 10 mm bore diameter, double sealed closure, 30 mm outside diameter, and 9 mm overall width, ideal for compact radial applications.
  • Manufacturer Catalog Number
    6200-C-2HRS-L038-C3
  • Max Rpm
    25700 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    2600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4054372947995

Overview

Mfr description
6200-C-2HRS-L038-C3 BALL BRG
  • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies
  • These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and in open and sealed variants
  • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields
  • Open bearing: Prefix designation Null
  • Sealed on both sides: Prefix designation 2RS
  • Shielded on both sides: Prefix designation 2ZR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text