Motion
6200-2RS C3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050581
MFR #6200-2RS C3
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050581
MFR #6200-2RS C3

Mfr description
GBC.6200-88-30E BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.94/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.060 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.6200-88-30E BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6200-2RS C3 is a 10mm bore radial/deep groove ball bearing with a 30mm OD and 9mm width, double sealed for protection.
  • Manufacturer Catalog Number
    6200-2RS C3
  • Max Rpm
    28000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    2384 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300091104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)