Motion
6200-2NSE9C3BXMM

NACHI AMERICA INC
6200-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Without Snap Ring
Mi Item #00050588
MFR #6200-2NSE9C3BXMM
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6200-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Without Snap Ring
Mi Item #00050588
MFR #6200-2NSE9C3BXMM

Mfr description
6200-2NSE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.7 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6200-2NSE BRG
  • Harmonization Code
    8482.10.50.44
  • Internal Clearance
    C3
  • Long Description
    The 6200-2NSE9C3BXMM is a radial deep groove ball bearing with a 10mm bore, straight bore, 30mm outside diameter, and 9mm width, designed for reliable performance.
  • Manufacturer Catalog Number
    6200-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893528336
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893669039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)