Motion
8500
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.4800 in Width, Single Sealed, Without Snap Ring
MI ITEM #00050659
MFR #8500
Price$52.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.4800 in Width, Single Sealed, Without Snap Ring
MI ITEM #00050659
MFR #8500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.84/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12.2 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.4800 in
  • Precision Rating
    ABEC 1
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    8500 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing felt seal replacement bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 8500 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, single sealed closure, 30 mm outside diameter, and 0.4800 in width.
  • Manufacturer Catalog Number
    8500
  • Max Rpm
    17000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    540 lbf
  • Series
    8000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741019088

Overview

Mfr description
8500 BRG
  • Deep groove ball bearing felt seal replacement bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text