Motion
WC87500

MRC (SKF)
WC87500

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00050688
MFR #WC87500
Price$57.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
WC87500

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00050688
MFR #WC87500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.06/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12.2 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    WC87500 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing felt seal replacement bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 10 mm bore diameter, double sealed closure, 30 mm outside diameter, and 0.5000 in overall width, good for compact radial use.
  • Manufacturer Catalog Number
    WC87500
  • Max Rpm
    17000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    540 lbf
  • Series
    WC87000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741022071

Overview

Mfr description
WC87500 BRG
  • Deep groove ball bearing felt seal replacement bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text