Motion
WC87500

NTN
WC87500

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #00050691
MFR #WC87500
Price$47.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WC87500

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #00050691
MFR #WC87500

Mfr description
WC87500 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.94/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4800 in, 12.192 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    WC87500 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The WC87500 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, single seal & single shield closure, 30 mm outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    WC87500
  • Manufacturer Upc Number
    4547359507799
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    540 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    WC8
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359507799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)