Motion
5310MZZG

MRC (SKF)
5310MZZG

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #00050726
MFR #5310MZZG
Price$447.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5310MZZG

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #00050726
MFR #5310MZZG

Mfr description
5310 MZZG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.81/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    44.4 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    4.50 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5310 MZZG BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    097741015103
  • Max Rpm
    5300 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21400 lbf
  • Radial Static Load Capacity
    21400 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    5300-M
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741015103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)