Motion
6016/C4

SKF
6016/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00050740
MFR #6016/C4
Price$312.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6016/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00050740
MFR #6016/C4

Mfr description
6016 C4 BRG
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.96 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6016 C4 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6016/C4 Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, open closure, 125 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    6016/C4
  • Max Rpm
    7000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570629118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)