Motion
BA2B 633811

SKF
BA2B 633811

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00050750
MFR #BA2B 633811
Price$144.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 633811

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00050750
MFR #BA2B 633811

Mfr description
BA2B633811 MAST GUIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.27/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    17.463 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6875 in
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    BA2B633811 MAST GUIDE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577042125
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Seal Material
    Tinplate
  • Series
    BA2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577042125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)