Motion
8011

NTN
8011

Radial/Deep Groove Ball Bearing - Straight Bore, 11 mm ID, 32 mm OD, 10 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #00050811
MFR #8011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8011

Radial/Deep Groove Ball Bearing - Straight Bore, 11 mm ID, 32 mm OD, 10 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #00050811
MFR #8011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8011 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4800 in, 12.192 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    1370 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Manufacturer Catalog Number
    8011
  • Description
    8011 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 8011 is an 11 mm bore radial deep groove ball bearing with a single seal and 32 mm outer diameter for mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text