Motion
88011
Radial/Deep Groove Ball Bearing - Straight Bore, 11 mm ID, 32 mm OD, 0.5938 in Width, Double Sealed, Without Snap Ring
Mi Item #00050832
MFR #88011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 11 mm ID, 32 mm OD, 0.5938 in Width, Double Sealed, Without Snap Ring
Mi Item #00050832
MFR #88011

Mfr description
88011 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.5938 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    88011 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 88011 Radial/Deep Groove Ball Bearing features 11 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 0.5938 in width.
  • Manufacturer Catalog Number
    88011
  • Max Rpm
    15000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1520 lbf
  • Radial Static Load Capacity
    674 lbf
  • Series
    88000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741019392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)