Motion
6201 JEM

SKF
6201 JEM

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00050856
MFR #6201 JEM
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6201 JEM

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00050856
MFR #6201 JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.67/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6201 JEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6201 JEM Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, open closure, 32 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    6201 JEM
  • Max Rpm
    32000 rpm
  • Maximum Operating RPM
    32000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1637 lbf
  • Radial Static Load Capacity
    697 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576611827

Overview

Mfr description
6201 JEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, Electric Motor Quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text