Motion
6201ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded
MI ITEM #00050861
MFR #6201ZZ
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded
MI ITEM #00050861
MFR #6201ZZ

Mfr description
6201ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    10 mm
  • Overall Length
    10 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6201ZZ is a 12 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 10 mm width, double shielded for durability.
  • Manufacturer Catalog Number
    6201ZZ
  • Manufacturer Upc Number
    029176013843
  • Max Rpm
    28000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6800 N
  • Radial Static Load Capacity
    3050 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)