Motion
6201ZZ

NTN
6201ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00050864
MFR #6201ZZ
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6201ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00050864
MFR #6201ZZ

Mfr description
6201ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.08 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TW
  • Description
    6201ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6201ZZ is a 12 mm bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6201ZZ
  • Manufacturer Upc Number
    4547359004441
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    620 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359004441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)