Motion
6201ZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width
Mi Item #00050874
MFR #6201ZC3
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width
Mi Item #00050874
MFR #6201ZC3

Mfr description
6201 Z C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    10 mm
  • Overall Length
    32 mm
  • Overall Width  
    10 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6201ZC3 is a shielded radial/deep groove ball bearing with a 12 mm bore and 32 mm OD, perfect for small appliances.
  • Manufacturer Catalog Number
    6201ZC3
  • Manufacturer Upc Number
    029176013836
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)