Motion
6201ZZC3

JTEKT KOYO
6201ZZC3

Angular Contact Bearing - 0.4724 in Bore, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00050894
MFR #6201ZZC3
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6201ZZC3

Angular Contact Bearing - 0.4724 in Bore, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00050894
MFR #6201ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6201ZZC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text