Motion
6201 RSJEM

SKF
6201 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Sealed, Without Snap Ring
Mi Item #00050915
MFR #6201 RSJEM
Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6201 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Sealed, Without Snap Ring
Mi Item #00050915
MFR #6201 RSJEM

Mfr description
6201 RSJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, Electic Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.14/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    6201 RSJEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, Electic Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 12 mm bore diameter, single sealed closure, 32 mm outside diameter, and 10 mm overall width.
  • Manufacturer Catalog Number
    6201 RSJEM
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1637 lbf
  • Radial Static Load Capacity
    697 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576611834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)