Motion
6201-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00050925
MFR #6201-2RS
Price$14.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00050925
MFR #6201-2RS

Mfr description
6201-2RS-C3 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.16/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Weight
    0.080 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    6201-2RS-C3 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6201-2RS is a 12mm bore radial/deep groove ball bearing with a 32mm OD and 10mm width, double sealed for durability.
  • Manufacturer Catalog Number
    6201-2RS
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    3047 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300092354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)