Motion
62012RSC3

JTEKT KOYO
62012RSC3

Angular Contact Bearing - 0.4724 in Bore, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050930
MFR #62012RSC3
Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
62012RSC3

Angular Contact Bearing - 0.4724 in Bore, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050930
MFR #62012RSC3

Mfr description
6201 2RS C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)