Motion
201 SZZ

MRC (SKF)
201 SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00050931
MFR #201 SZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
201 SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00050931
MFR #201 SZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.64 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.10 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    201 SZZ BRG
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Finish Coating
    Uncoated
  • Long Description
    The 201 SZZ Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    201SZZ
  • Max Rpm
    28000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1550 lbf
  • Radial Static Load Capacity
    697 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741002660

Overview

Mfr description
201 SZZ BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text