Motion
6201LLUC3/EM

NTN
6201LLUC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00050934
MFR #6201LLUC3/EM
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6201LLUC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00050934
MFR #6201LLUC3/EM

Mfr description
6201LLUC3/EM BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.08 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    6201LLUC3/EM BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6201LLUC3/EM Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    6201LLUC3/EM
  • Manufacturer Upc Number
    4547359556025
  • Max Rpm
    26000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    620 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359556025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)