Motion
6201 2RSJEM

SKF
6201 2RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00050937
MFR #6201 2RSJEM
Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6201 2RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00050937
MFR #6201 2RSJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.78/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6201-2RSJEM(C3) BRG
  • Features & Benefits
    • Deep groove ball bearings are used in a particularly wide variety of applications • Consequently, they are available in many executions and sizes
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 12 mm bore, double sealed, 32 mm outside diameter, and 10 mm width for precise radial use.
  • Manufacturer Catalog Number
    6201 2RSJEM
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7.28 kN
  • Radial Static Load Capacity
    3.1 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576612596

Overview

Mfr description
6201-2RSJEM(C3) BRG
  • Deep groove ball bearings are used in a particularly wide variety of applications
  • Consequently, they are available in many executions and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text