Motion
6201-08VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width, Double Sealed
Mi Item #00050942
MFR #6201-08VVC3
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width, Double Sealed
Mi Item #00050942
MFR #6201-08VVC3

Mfr description
6201-08 VV C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    10 mm
  • Overall Length
    35.56 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6201-08VVC3 is a 0.5-inch bore radial deep groove ball bearing with a 32 mm outside diameter and 10 mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    6201-08VVC3
  • Manufacturer Upc Number
    029176013676
  • Max Rpm
    22000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6800 N
  • Radial Static Load Capacity
    3050 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)