Motion
465898 2RSJEM

SKF
465898 2RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050950
MFR #465898 2RSJEM
Price$54.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
465898 2RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050950
MFR #465898 2RSJEM

Mfr description
465898 2RSJEM BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Electric Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Manufacturer specific
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    465898 2RSJEM BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 0.5000 in bore, double sealed, 32 mm outside diameter, and 10 mm width for radial & deep groove use.
  • Manufacturer Catalog Number
    465898 2RSJEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1640 lbf
  • Radial Static Load Capacity
    700 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576620072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)