Motion
7012

NTN
7012

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #00051014
MFR #7012
Price$519.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #00051014
MFR #7012

Mfr description
7012 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.05/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7012 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359431520
  • Max Rpm
    9600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32000 N
  • Radial Static Load Capacity
    28100 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359431520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)