Motion
87501
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.4800 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051023
MFR #87501
List Price$59.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.4800 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051023
MFR #87501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.16/each for your price

Overview

Mfr description
87501 BRG
  • Deep groove ball bearing felt seal replacement bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    12.2 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.64 mm
  • Max Rpm
    15000 rpm
  • Series
    87000
  • Radial Dynamic Load Capacity
    1840 lbf
  • Radial Static Load Capacity
    821 lbf
  • Manufacturer Catalog Number
    87501
  • UPC_NO
    097741019286
  • Weight
    0.09 lbs
  • Features & Benefits
    • Deep groove ball bearing felt seal replacement bearings
  • Description
    87501 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 87501 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, single seal & single shield closure, 32 mm outside diameter, and 0.4800 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text