Motion
WC87501

MRC (SKF)
WC87501

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.4800 in Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
Mi Item #00051035
MFR #WC87501
Price$50.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
WC87501

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.4800 in Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
Mi Item #00051035
MFR #WC87501

Mfr description
WC87501 BRG
  • Deep groove ball bearing felt seal replacement bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.78/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12.2 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    12.70 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    WC87501 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing felt seal replacement bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The WC87501 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, single seal & single shield closure, 32 mm outside diameter, and 0.4800 in width.
  • Manufacturer Catalog Number
    WC87501
  • Max Rpm
    15000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1550 lbf
  • Radial Static Load Capacity
    540 lbf
  • Series
    WC87000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741022088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)