Motion
87013

NTN
87013

Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051090
MFR #87013
Your Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87013

Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051090
MFR #87013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.49/each(List $56.91)

Overview

Mfr description
87013 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4800 in, 12.192 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Series
    87
  • Radial Dynamic Load Capacity
    1370 lbf
  • Radial Static Load Capacity
    615 lbf
  • Manufacturer Catalog Number
    87013
  • Manufacturer Upc Number
    4547359590036
  • UPC_NO
    4547359590036
  • Weight
    0.08 lbs
  • Description
    87013 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 87013 Radial/Deep Groove Ball Bearing features 13 mm bore diameter, straight bore, single seal & single shield closure, 32 mm outside diameter, and 10 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text