Motion
3003-2RS
Double Row Angular Contact Bearing - 17 mm Bore, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #00051110
MFR #3003-2RS
Price$119.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #00051110
MFR #3003-2RS

Mfr description
3003-2RS DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.01/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    3003-2RS
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +110 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9200 N
  • Radial Static Load Capacity
    6200 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802027419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)