Motion
3816 2RS
Double Row Angular Contact Bearing - 80 mm Bore, 100 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #00051134
MFR #3816 2RS
Your Price$495.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 80 mm Bore, 100 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #00051134
MFR #3816 2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$495.87/each(List $540.10)

Overview

Mfr description
3816-2RS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    52100 Steel
  • Radial Dynamic Load Capacity
    19200 N
  • Radial Static Load Capacity
    24800 N
  • Max Rpm
    3100 rpm
  • Fillet Radius
    0.6 mm
  • Weight
    0.61 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802430165
  • UPC_NO
    4012802430165
  • Description
    3816-2RS
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text