Motion
3904 2RS
Double Row Angular Contact Bearing - 20 mm Bore, 37 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051136
MFR #3904 2RS
Price$152.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 37 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051136
MFR #3904 2RS

Mfr description
3904-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    13 mm
  • Weight
    0.12 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3904-2RS
  • Manufacturer Upc Number
    4012802029284
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802029284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)