Motion
38002Z
Angular Contact Bearing - 10 mm Bore, 19 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00051143
MFR #38002Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 10 mm Bore, 19 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00051143
MFR #38002Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3800-2Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    2120 N
  • Radial Static Load Capacity
    1400 N
  • Cage Material
    Steel
  • Max Rpm
    30500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.3 mm
  • Series
    3800
  • Weight
    0.02 lbs
  • UPC_NO
    4012802440140
  • Description
    3800-2Z
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text