Motion
201ES
Single Row Elevator Type Ball Bearing - Straight Bore, 0.3780 in ID, 1.8125 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #00051173
MFR #201ES
Price$148.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Elevator Type Ball Bearing - Straight Bore, 0.3780 in ID, 1.8125 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #00051173
MFR #201ES

Mfr description
201 ES BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.3780 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    19.05 mm
  • Outside Diameter  
    1.8125 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ABEC 1
  • Weight
    0.30 lbs

Details

  • Additional Details
    Groove in Outer Ring
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    201 ES BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    The 201ES Single Row Elevator Type Ball Bearing features 0.3780 in bore diameter, straight bore, open closure, 1.8125 in outside diameter, and 0.7500 in width.
  • Manufacturer Catalog Number
    201ES
  • Manufacturer Upc Number
    097741002592
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Tinplate
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741002592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)