Motion
S6201-2RSR-HLC

FAG (SCHAEFFLER)
S6201-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051203
MFR #S6201-2RSR-HLC
Price$118.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6201-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051203
MFR #S6201-2RSR-HLC

Mfr description
S6201-2RSR STAINLESS STEEL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.08/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6201-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The S6201-2RSR-HLC is a 12 mm bore radial/deep groove ball bearing with 32 mm OD, 10 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    S6201-2RSR-HLC
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5770 N
  • Radial Static Load Capacity
    2450 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802228106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)