Motion
6201-13MZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #00051210
MFR #6201-13MZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #00051210
MFR #6201-13MZZ

Mfr description
6201-13MZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    13 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6201-13MZZ is a double-shielded radial/deep groove ball bearing with a 13 mm bore and 32 mm OD, designed for low-noise applications.
  • Manufacturer Catalog Number
    6201-13MZZ
  • Manufacturer Upc Number
    029176013751
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)