Motion
6201-13MVV
Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051214
MFR #6201-13MVV
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051214
MFR #6201-13MVV

Mfr description
6201-13MVV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.13/each

Specifications

Dimensions

  • Bore Diameter  
    13 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    10 mm
  • Overall Length
    32 mm
  • Overall Width  
    10 mm
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105048
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6201-13MVV is a 13 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 10 mm width, double sealed for durability.
  • Manufacturer Catalog Number
    6201-13MVV
  • Manufacturer Upc Number
    029176013713
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)