Motion
6202 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00051221
MFR #6202 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00051221
MFR #6202 C3

Mfr description
6202-C3 BALL BEARING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.090 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    6202-C3 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6202 C3 is a 15mm bore radial/deep groove ball bearing with a 35mm OD and 11mm width, open type for general use.
  • Manufacturer Catalog Number
    6202 C3
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    3723 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300092613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)