Motion
6202ZZ/15.875

NTN
6202ZZ/15.875

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051258
MFR #6202ZZ/15.875
List Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202ZZ/15.875

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051258
MFR #6202ZZ/15.875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.50/each for your price

Overview

Mfr description
6202ZZ/15.875 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    23000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Manufacturer Catalog Number
    6202ZZ/15.875
  • Manufacturer Upc Number
    4547359558067
  • UPC_NO
    4547359558067
  • Weight
    0.108 lbs
  • Description
    6202ZZ/15.875 BALL BRG
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 0.6250 in bore diameter, double shielded closure, 35 mm outside diameter, and 11 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text