Motion
6202ZZEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
Mi Item #00051272
MFR #6202ZZEC3
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
Mi Item #00051272
MFR #6202ZZEC3

Mfr description
6202 ZZE C3 DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.1 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6202 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6202ZZEC3BXMM is a radial deep groove ball bearing with a 15mm bore, straight bore, double shielded, 35mm outside diameter, and 11mm width, suitable for smooth operation.
  • Manufacturer Catalog Number
    6202ZZEC3BXMM
  • Manufacturer Upc Number
    4991893683844
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893683844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)